HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 933266Q
- Mfr # PPL9400-39-25G-V
- Zoro # G322514220
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BALDWIN H8068, BEHRINGER BE94003925A, DONALDSON DT94003925UM, DONALDSON P164563, DONALDSON P164564, DONALDSON P566458, EPPENSTEINER 169400H20LL981XP, EPPENSTEINER 169400XH20SLS000P, EPPENSTEINER 169400XH20SLS000V, EPPENSTEINER 169400XH20XLS000P, EPPENSTEI
Filter Media
MICROGLASS
Height
38.82
Micron Rating
20
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-39-25G-V
- Zoro #
- G322514220
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 38.82
Details
- Replaces OEM Part
- BALDWIN H8068, BEHRINGER BE94003925A, DONALDSON DT94003925UM, DONALDSON P164563, DONALDSON P164564, DONALDSON P566458, EPPENSTEINER 169400H20LL981XP, EPPENSTEINER 169400XH20SLS000P, EPPENSTEINER 169400XH20SLS000V, EPPENSTEINER 169400XH20XLS000P, EPPENSTEI
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 365
- OD Top
- 3.79
- ID Top
- 2.21
- OD Bottom
- 3.79
- Beta Ratio 1
- 200/20
- ID Bottom
- 2.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.