Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 935131Q
- Mfr # PSCD-5-10G-B
- Zoro # G122507262
product price:Â
$
28.85
/ea
Sold in multiples of 2 for $57.70
Key Features
Replaces OEM Part
FILTER-MART 343169, HY-PRO HPDL512MB, MP FILTRI MP2059, PARKER 935131, PARKER 935131Q, SCHROEDER DS10, SCHROEDER DS7, SCHROEDER DZ10
Filter Media
MICROGLASS
Height
4.9
Micron Rating
10
ID Top
0.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCD-5-10G-B
- Zoro #
- G122507262
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 343169, HY-PRO HPDL512MB, MP FILTRI MP2059, PARKER 935131, PARKER 935131Q, SCHROEDER DS10, SCHROEDER DS7, SCHROEDER DZ10
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.99
- Beta Ratio 1
- 200/13
- OD Top
- 2.6
- Collapse Pressure
- 300
- OD Bottom
- 2.6