Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 935237
Mfr # PMH8515-6-20G
Zoro # G322525080
product price:Â
$
41.19
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29325, DONALDSON DT05025UM, DONALDSON P174293, DONALDSON P567096, EPPENSTEINER 184115H20SLE000P, EPPENSTEINER 184115H20XLE000P, FILTER-MART 050639, FILTER-MART 050984, FILTER-MART 053376, FILTER-X XH02392, FILTREC DMD0015E20B, FINN FILTER (PA
Filter Media
MICROGLASS
Height
5.59
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-6-20G
- Zoro #
- G322525080
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29325, DONALDSON DT05025UM, DONALDSON P174293, DONALDSON P567096, EPPENSTEINER 184115H20SLE000P, EPPENSTEINER 184115H20XLE000P, FILTER-MART 050639, FILTER-MART 050984, FILTER-MART 053376, FILTER-X XH02392, FILTREC DMD0015E20B, FINN FILTER (PA
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.32
- Collapse Pressure
- 435
- OD Top
- 3.32
- ID Top
- 1.88