HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 936178
- Mfr # PSCN-5-10G-V
- Zoro # G822555723
product price:Â
$
28.99
/ea
Sold in multiples of 2 for
$57.98
Key Features
Replaces OEM Part
BALDWIN PT2302MPG, DONALDSON P567067, FILTER-MART 050554, FILTER-MART 052419, FILTER-X XH04799, FILTREC WG243, FLEETGUARD (CUMMINS) HF7351, HY-PRO HPNL512MB, HY-PRO HPNL512MV, MAIN FILTER MF0066007, MAIN FILTER MF0578575, NATIONAL FILTERS 110110, NATIONAL
Filter Media
MICROGLASS
Height
5.24
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCN-5-10G-V
- Zoro #
- G822555723
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT2302MPG, DONALDSON P567067, FILTER-MART 050554, FILTER-MART 052419, FILTER-X XH04799, FILTREC WG243, FLEETGUARD (CUMMINS) HF7351, HY-PRO HPNL512MB, HY-PRO HPNL512MV, MAIN FILTER MF0066007, MAIN FILTER MF0578575, NATIONAL FILTERS 110110, NATIONAL
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Top
- 1.73
- OD Bottom
- 1.75
- ID Top
- 0.76
- Collapse Pressure
- 305
Dimensions
- Height
- 5.24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.