Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 937110Q
- Mfr # PMH760-17-20G
- Zoro # G322535447
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02614, FILTREC DMD760E20B, HYDAC/HYCON 01269221, HYDAC/HYCON 2400D025BN, HYDAC/HYCON 2400D25BN, HY-PRO HP760L1725M, JURA FILTRATION SH64155, MAHLE 852760SM25, MAHLE 852760SMX25, MAIN FILTER MF0061517, NATIONAL FILTERS 110783, NATIONAL FILTERS 1
Filter Media
MICROGLASS
Height
16.73
Micron Rating
20
OD Top
5.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH760-17-20G
- Zoro #
- G322535447
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.73
Details
- Replaces OEM Part
- FILTER-X XH02614, FILTREC DMD760E20B, HYDAC/HYCON 01269221, HYDAC/HYCON 2400D025BN, HYDAC/HYCON 2400D25BN, HY-PRO HP760L1725M, JURA FILTRATION SH64155, MAHLE 852760SM25, MAHLE 852760SMX25, MAIN FILTER MF0061517, NATIONAL FILTERS 110783, NATIONAL FILTERS 1
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 5.52
- ID Top
- 2.56
- OD Bottom
- 5.52
- ID Bottom
- 2.56
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 365