Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 937920Q
- Mfr # PFAPX-4-3G
- Zoro # G822517356
product price:Â
$
25.15
/ea
Sold in multiples of 2 for
$50.30
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) PXW1A2, FAIREY ARLON (PARKER) PXW1A3, FAIREY ARLON (PARKER) PXW1AGDL03, FAIREY ARLON (PARKER) PXW1AGDL3, FILTREC WG676, HY-PRO HPPX2L43M, JURA FILTRATION SH53314, PARKER 937920Q
Filter Media
MICROGLASS
Height
4.21
Micron Rating
3
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFAPX-4-3G
- Zoro #
- G822517356
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.21
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) PXW1A2, FAIREY ARLON (PARKER) PXW1A3, FAIREY ARLON (PARKER) PXW1AGDL03, FAIREY ARLON (PARKER) PXW1AGDL3, FILTREC WG676, HY-PRO HPPX2L43M, JURA FILTRATION SH53314, PARKER 937920Q
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 150
- OD Bottom
- 2.05
- Beta Ratio 1
- 200/3
- ID Top
- 1.08
- OD Top
- 2.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.