Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 939724Q
- Mfr # PEP20040-10-6G-V
- Zoro # G822466975
product price:Â
$
45.79
/ea
Key Features
Replaces OEM Part
DIGOMA DGMH8719, EPPENSTEINER 20100H6SLA000P, EPPENSTEINER 20100H6XLA000P, FILTER-X XH04855, FILTREC XD100G06A, FILTREC XD100G06AV, HYDAC/HYCON 319483, HYDAC/HYCON 0100DN006BN3HC, HYDAC/HYCON 0100DN006BN3HCV, HYDAC/HYCON 0100DN006BNHC, HYDAC/HYCON 0100DN0
Filter Media
MICROGLASS
Height
9.76
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-10-6G-V
- Zoro #
- G822466975
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DIGOMA DGMH8719, EPPENSTEINER 20100H6SLA000P, EPPENSTEINER 20100H6XLA000P, FILTER-X XH04855, FILTREC XD100G06A, FILTREC XD100G06AV, HYDAC/HYCON 319483, HYDAC/HYCON 0100DN006BN3HC, HYDAC/HYCON 0100DN006BN3HCV, HYDAC/HYCON 0100DN006BNHC, HYDAC/HYCON 0100DN0
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.87
- Collapse Pressure
- 305
- OD Top
- 1.75
- OD Bottom
- 1.75
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.