Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 940528Q
Mfr # PEP21000-25-3G-V
Zoro # G322541424
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000H3SLA000P, EPPENSTEINER 21000H3XLA000P, FILTREC XD1000G03A, FILTREC XD1000G03AV, HY-PRO HP77NL253MB, HY-PRO HP77NL253MV, INTERNORMEN 01NL10003VG30EP, INTERNORMEN 01NL10003VG30EV, JURA FILTRATION SH75234, MAHLE PI21100DN, MAHLE PI21100DNP
Filter Media
MICROGLASS
Height
24.72
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-25-3G-V
- Zoro #
- G322541424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24.72
Details
- Replaces OEM Part
- EPPENSTEINER 21000H3SLA000P, EPPENSTEINER 21000H3XLA000P, FILTREC XD1000G03A, FILTREC XD1000G03AV, HY-PRO HP77NL253MB, HY-PRO HP77NL253MV, INTERNORMEN 01NL10003VG30EP, INTERNORMEN 01NL10003VG30EV, JURA FILTRATION SH75234, MAHLE PI21100DN, MAHLE PI21100DNP
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.94
- OD Top
- 3.94
- ID Top
- 2.38