Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 943632Q
Mfr # PSH1351-9-25G-HC-V
Zoro # G322506072
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON 55353, FILTER-X XH01415, FILTREC D131G25B, FILTREC D131G25BV, HY-PRO HP13HL925MB, HY-PRO HP13HL925MV, JURA FILTRATION SH63824, MAIN FILTER MF0058645, MAIN FILTER MF0058646, MP FILTRI HP1352A25AH, MP FILTRI HP1352A25AHP01, MP FILTRI HP1352A25HA,
Filter Media
MICROGLASS
Height
9.21
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-9-25G-HC-V
- Zoro #
- G322506072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.21
Details
- Replaces OEM Part
- DONALDSON 55353, FILTER-X XH01415, FILTREC D131G25B, FILTREC D131G25BV, HY-PRO HP13HL925MB, HY-PRO HP13HL925MV, JURA FILTRATION SH63824, MAIN FILTER MF0058645, MAIN FILTER MF0058646, MP FILTRI HP1352A25AH, MP FILTRI HP1352A25AHP01, MP FILTRI HP1352A25HA,
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- ID Top
- 1.07
- Beta Ratio 1
- 200/20
- OD Bottom
- 2.01
- OD Top
- 2.01