Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 943638Q
- Mfr # PSH3201-5-6G-HC-V
- Zoro # G622506802
product price:Â
$
90.79
/ea
Key Features
Replaces OEM Part
FILTER-X XH01525, FILTREC D150G06B, FILTREC D150G06BV, HY-PRO HP32HL46MB, HY-PRO HP32HL46MV, JURA FILTRATION SH63828, MAIN FILTER MF0058897, MAIN FILTER MF0058898, MP FILTRI HP3201A06AH, MP FILTRI HP3201A06AHP01, MP FILTRI HP3201A06HA, MP FILTRI HP3201A06
Filter Media
MICROGLASS
Height
4.53
Micron Rating
5
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-5-6G-HC-V
- Zoro #
- G622506802
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.53
Details
- Replaces OEM Part
- FILTER-X XH01525, FILTREC D150G06B, FILTREC D150G06BV, HY-PRO HP32HL46MB, HY-PRO HP32HL46MV, JURA FILTRATION SH63828, MAIN FILTER MF0058897, MAIN FILTER MF0058898, MP FILTRI HP3201A06AH, MP FILTRI HP3201A06AHP01, MP FILTRI HP3201A06HA, MP FILTRI HP3201A06
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.07
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.58
- OD Top
- 3.07
- Collapse Pressure
- 3045