Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 976190
Mfr # PPR31-8-6G-V
Zoro # G822480636
product price:Â
$
76.55
/ea
Key Features
Replaces OEM Part
CARQUEST 84886, DONALDSON DT031P8UM, DONALDSON P567050, FILTER-X XH01900, FILTREC D730G06A, FILTREC D730G06AV, HY-PRO HP310L86MB, HY-PRO HP310L86MV, HY-PRO HP340L86MB, HY-PRO HP340L86MV, JURA FILTRATION SH51089, MAIN FILTER MF0059697, MAIN FILTER MF005969
Filter Media
MICROGLASS
Height
7.89
Micron Rating
5
OD Top
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-8-6G-V
- Zoro #
- G822480636
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CARQUEST 84886, DONALDSON DT031P8UM, DONALDSON P567050, FILTER-X XH01900, FILTREC D730G06A, FILTREC D730G06AV, HY-PRO HP310L86MB, HY-PRO HP310L86MV, HY-PRO HP340L86MB, HY-PRO HP340L86MV, JURA FILTRATION SH51089, MAIN FILTER MF0059697, MAIN FILTER MF005969
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.6
- OD Bottom
- 3.6
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 305
- ID Top
- 1.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.