HYDRAULIC FILTER - PRESSURE LINE FOR PARKER DIN0100D20QHV

  • Mfr # PEP20040-10-25G-HC-V

  • Zoro # G922507943


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

OD Bottom
1.75
ID Top
0.87
Beta Ratio 1
200/20
OD Top
1.75
Micron Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20040-10-25G-HC-V
Zoro #
G922507943
UPC #
-
Country of Origin
United States

Dimensions

Height
9.8

Details

OD Bottom
1.75
ID Top
0.87
Beta Ratio 1
200/20
OD Top
1.75
Micron Rating
20
Filter Media
MICROGLASS
Collapse Pressure
3045
Replaces OEM Part
ARGO V3052518, EPPENSTEINER 20100H20SLB000P, EPPENSTEINER 20100H20XLB000P, FILTREC XD100G25B, FILTREC XD100G25BV, HYDAC/HYCON 319497, HYDAC/HYCON 0100DN025BH3HC, HYDAC/HYCON 0100DN025BH3HCV, HYDAC/HYCON 0100DN025BHHC, HYDAC/HYCON 0100DN025BHHCV, HY-PRO HP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.