Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER DIN0160D20QV
- Mfr # PEP20400-6-25G-V
- Zoro # G022465396
product price:Â
$
54.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20160H20SLA000P, EPPENSTEINER 20160H20XLA000P, FILTREC XD160G25A, FILTREC XD160G25AV, HYDAC/HYCON 1268870, HYDAC/HYCON 0160DN025BNHC, HYDAC/HYCON 0160DN025BNHCV, HY-PRO HP32NL625MB, HY-PRO HP32NL625MV, JURA FILTRATION SH75219, MAHLE PI25016DN
Filter Media
MICROGLASS
Height
6.18
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-6-25G-V
- Zoro #
- G022465396
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20160H20SLA000P, EPPENSTEINER 20160H20XLA000P, FILTREC XD160G25A, FILTREC XD160G25AV, HYDAC/HYCON 1268870, HYDAC/HYCON 0160DN025BNHC, HYDAC/HYCON 0160DN025BNHCV, HY-PRO HP32NL625MB, HY-PRO HP32NL625MV, JURA FILTRATION SH75219, MAHLE PI25016DN
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.15
- ID Top
- 1.59
- OD Top
- 3.15
- Collapse Pressure
- 305
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.