Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER DIN0630D10QV
- Mfr # PEP21000-16-10G-V
- Zoro # G822503328
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20630H10SLA000P, EPPENSTEINER 20630H10XLA000P, FILTREC XD630G10A, FILTREC XD630G10AV, HYDAC/HYCON 0630DN010BNHC, HYDAC/HYCON 0630DN010BNHCV, HY-PRO HP77NL1610MB, HY-PRO HP77NL1610MV, HY-PRO HP77NL1616MB, HY-PRO HP77NL1616MV, HY-PRO HPQ97300,
Filter Media
MICROGLASS
Height
15.71
Micron Rating
10
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-16-10G-V
- Zoro #
- G822503328
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20630H10SLA000P, EPPENSTEINER 20630H10XLA000P, FILTREC XD630G10A, FILTREC XD630G10AV, HYDAC/HYCON 0630DN010BNHC, HYDAC/HYCON 0630DN010BNHCV, HY-PRO HP77NL1610MB, HY-PRO HP77NL1610MV, HY-PRO HP77NL1616MB, HY-PRO HP77NL1616MV, HY-PRO HPQ97300,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.94
- Collapse Pressure
- 305
- ID Top
- 2.38
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.94
Dimensions
- Height
- 15.71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.