Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER DIN1000D10QV
- Mfr # PEP21000-25-10G-V
- Zoro # G622517440
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000H10SLA000P, EPPENSTEINER 21000H10XLA000P, FILTREC XD1000G10A, FILTREC XD1000G10AV, HY-PRO HP77NL2510MB, HY-PRO HP77NL2510MV, HY-PRO HP77NL2516MB, HY-PRO HP77NL2516MV, INTERNORMEN 01NL100010VG30EP, INTERNORMEN 01NL100010VG30EV, MAHLE PI23
Filter Media
MICROGLASS
Height
24.72
Micron Rating
10
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-25-10G-V
- Zoro #
- G622517440
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24.72
Details
- Replaces OEM Part
- EPPENSTEINER 21000H10SLA000P, EPPENSTEINER 21000H10XLA000P, FILTREC XD1000G10A, FILTREC XD1000G10AV, HY-PRO HP77NL2510MB, HY-PRO HP77NL2510MV, HY-PRO HP77NL2516MB, HY-PRO HP77NL2516MV, INTERNORMEN 01NL100010VG30EP, INTERNORMEN 01NL100010VG30EV, MAHLE PI23
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.94
- ID Top
- 2.38
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- OD Top
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.