Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER DIN1000D20QHV
- Mfr # PEP21000-25-20G-HC-V
- Zoro # G622534362
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000H20SLB000P, EPPENSTEINER 21000H20XLB000P, FILTREC XD1000G25B, FILTREC XD1000G25BV, HY-PRO HP77HL2525MB, HY-PRO HP77HL2525MV, MAHLE PI75100DN, MAHLE PI75100DNPSVST25, MAIN FILTER MF0066415, MAIN FILTER MF0578608, NATIONAL FILTERS 13111128
Filter Media
MICROGLASS
Height
24.76
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-25-20G-HC-V
- Zoro #
- G622534362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24.76
Details
- Replaces OEM Part
- EPPENSTEINER 21000H20SLB000P, EPPENSTEINER 21000H20XLB000P, FILTREC XD1000G25B, FILTREC XD1000G25BV, HY-PRO HP77HL2525MB, HY-PRO HP77HL2525MV, MAHLE PI75100DN, MAHLE PI75100DNPSVST25, MAIN FILTER MF0066415, MAIN FILTER MF0578608, NATIONAL FILTERS 13111128
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Top
- 3.94
- Collapse Pressure
- 3045
- ID Top
- 2.37
- OD Bottom
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.