Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G01086
- Mfr # PPR31-8-40SS-V
- Zoro # G022479843
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282469, FILTER-X XH01912, FILTREC D730T40A, FILTREC D730T40AV, HY-PRO HP310L840WB, HY-PRO HP310L840WV, HY-PRO HP340L840WB, HY-PRO HP340L840WV, MAIN FILTER MF0059713, MAIN FILTER MF0059714, NATIONAL FILTERS 102187809, NATIONAL FILTERS 141187809
Filter Media
304 SS WIRE
Height
7.89
Micron Rating
40
OD Top
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-8-40SS-V
- Zoro #
- G022479843
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.89
Details
- Replaces OEM Part
- FILTER-MART 282469, FILTER-X XH01912, FILTREC D730T40A, FILTREC D730T40AV, HY-PRO HP310L840WB, HY-PRO HP310L840WV, HY-PRO HP340L840WB, HY-PRO HP340L840WV, MAIN FILTER MF0059713, MAIN FILTER MF0059714, NATIONAL FILTERS 102187809, NATIONAL FILTERS 141187809
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 3.6
- Collapse Pressure
- 305
- OD Bottom
- 3.6
- ID Top
- 1.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.