Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G01282
- Mfr # PPR30-6-3G-V
- Zoro # G822493803
product price:Â
$
56.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3113, CATERPILLAR 3I1718, DONALDSON DT25P15UM, DONALDSON P567041, FILTER-MART 282239, FILTER-X XH01864, FILTREC D720G03A, FILTREC D720G03AV, HY-PRO HP170L53MB, HY-PRO HP170L53MV, HY-PRO HP266L53MB, HY-PRO HP266L53MV, HY-PRO HP2K170L53MV, JURA
Filter Media
MICROGLASS
Height
5.35
Micron Rating
3
OD Bottom
2.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-6-3G-V
- Zoro #
- G822493803
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL3113, CATERPILLAR 3I1718, DONALDSON DT25P15UM, DONALDSON P567041, FILTER-MART 282239, FILTER-X XH01864, FILTREC D720G03A, FILTREC D720G03AV, HY-PRO HP170L53MB, HY-PRO HP170L53MV, HY-PRO HP266L53MB, HY-PRO HP266L53MV, HY-PRO HP2K170L53MV, JURA
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 2.34
- OD Top
- 2.36
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- ID Top
- 0.99
Dimensions
- Height
- 5.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.