Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G01333
- Mfr # PPR30-10-40SS-V
- Zoro # G022470109
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282664, FILTER-X XH01890, FILTREC D721T40A, FILTREC D721T40AV, HY-PRO HP170L1040WB, HY-PRO HP170L1040WV, IKRON HHC30291, JURA FILTRATION SH51122, MAIN FILTER MF0059683, MAIN FILTER MF0059684, PARKER 925831, PARKER G01313, PARKER G01313Q, PARKE
Filter Media
304 SS WIRE
Height
9.61
Micron Rating
40
OD Bottom
2.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-10-40SS-V
- Zoro #
- G022470109
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282664, FILTER-X XH01890, FILTREC D721T40A, FILTREC D721T40AV, HY-PRO HP170L1040WB, HY-PRO HP170L1040WV, IKRON HHC30291, JURA FILTRATION SH51122, MAIN FILTER MF0059683, MAIN FILTER MF0059684, PARKER 925831, PARKER G01313, PARKER G01313Q, PARKE
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 2.34
- ID Top
- 0.99
- OD Top
- 2.36
- Collapse Pressure
- 305
Dimensions
- Height
- 9.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.