HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G01387
- Mfr # PPL9020-4-40SS-V
- Zoro # G022473049
product price:Â
$
36.65
/ea
Sold in multiples of 2 for
$73.30
Key Features
Replaces OEM Part
ARMY-NAVY AN62354A40W, BALDWIN PT9510, FILTER-MART 282629, FILTER-X XH01292, FILTER-X XH01293, FILTREC D111T40A, FILTREC D111T40AV, FLEETGUARD (CUMMINS) HF7791, FLOW EZY 692840W, HY-PRO HP20L440WB, HY-PRO HP20L440WV, JURA FILTRATION SH51367, MAIN FILTER M
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
40
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-40SS-V
- Zoro #
- G022473049
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62354A40W, BALDWIN PT9510, FILTER-MART 282629, FILTER-X XH01292, FILTER-X XH01293, FILTREC D111T40A, FILTREC D111T40AV, FLEETGUARD (CUMMINS) HF7791, FLOW EZY 692840W, HY-PRO HP20L440WB, HY-PRO HP20L440WV, JURA FILTRATION SH51367, MAIN FILTER M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 1.82
- Collapse Pressure
- 305
- OD Bottom
- 1.82
- ID Top
- 1.01
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.