Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G01400
- Mfr # PPL9020-8-40SS-V
- Zoro # G822500679
product price:Â
$
54.99
/ea
Key Features
Replaces OEM Part
BEHRINGER BE9020840WV, FILTER-MART 282251, FILTER-X XH01324, FILTER-X XH01325, FILTREC D112T40A, FILTREC D112T40AV, FLUITEK FLK0201813, HYDRAFIL BFTAI871744L840WB, HY-PRO HP20L840WB, HY-PRO HP20L840WV, JURA FILTRATION SH51118, MAIN FILTER MF0058457, MAIN
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-8-40SS-V
- Zoro #
- G822500679
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE9020840WV, FILTER-MART 282251, FILTER-X XH01324, FILTER-X XH01325, FILTREC D112T40A, FILTREC D112T40AV, FLUITEK FLK0201813, HYDRAFIL BFTAI871744L840WB, HY-PRO HP20L840WB, HY-PRO HP20L840WV, JURA FILTRATION SH51118, MAIN FILTER MF0058457, MAIN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 305
- OD Bottom
- 1.82
- OD Top
- 1.82
- ID Top
- 1.01
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.