Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G01425
- Mfr # PPL9020-8-10P-V
- Zoro # G822462755
product price:Â
$
18.29
/ea
Sold in multiples of 3 for
$54.87
Key Features
Replaces OEM Part
DONALDSON CM2901, FILTER-X XH01297, FILTER-X XH01298, FILTREC D112C10A, FILTREC D112C10AV, JURA FILTRATION SH51005, JURA FILTRATION SH63939, MAIN FILTER MF0058423, MAIN FILTER MF0058424, MP FILTRI HP0653P10AN, MP FILTRI HP0653P10ANP01, MP FILTRI HP0653P10
Filter Media
PAPER
Height
8.19
Micron Rating
10
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-8-10P-V
- Zoro #
- G822462755
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON CM2901, FILTER-X XH01297, FILTER-X XH01298, FILTREC D112C10A, FILTREC D112C10AV, JURA FILTRATION SH51005, JURA FILTRATION SH63939, MAIN FILTER MF0058423, MAIN FILTER MF0058424, MP FILTRI HP0653P10AN, MP FILTRI HP0653P10ANP01, MP FILTRI HP0653P10
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.01
- Collapse Pressure
- 305
- OD Top
- 1.82
- OD Bottom
- 1.82
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.