Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G02793
- Mfr # PPL9900-26-3G-HC-V
- Zoro # G322542001
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE99012603A, DONALDSON DT9901265UM, DONALDSON P566642, EPPENSTEINER 169901H3LL2650YP, FAIREY ARLON (PARKER) R991H2603A, FAIREY ARLON (PARKER) R991Z2603A, FILTER-MART F990126K3B, FILTER-MART F990126K3V, FILTERSOFT H9926MABH, FILTERSOFT H9926MAVH,
Filter Media
MICROGLASS
Height
25.75
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9900-26-3G-HC-V
- Zoro #
- G322542001
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE99012603A, DONALDSON DT9901265UM, DONALDSON P566642, EPPENSTEINER 169901H3LL2650YP, FAIREY ARLON (PARKER) R991H2603A, FAIREY ARLON (PARKER) R991Z2603A, FILTER-MART F990126K3B, FILTER-MART F990126K3V, FILTERSOFT H9926MABH, FILTERSOFT H9926MAVH,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 2.21
- Collapse Pressure
- 3045
- ID Bottom
- 2.21
- OD Bottom
- 3.74
- OD Top
- 3.74
Dimensions
- Height
- 25.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.