Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G02915
- Mfr # PMH059-6-3G-B
- Zoro # G422566419
product price:Â
$
64.69
/ea
Key Features
Replaces OEM Part
FILTREC DMD059E03B, MAHLE 852059SM3, MAHLE 852059SMX3, MAIN FILTER MF0061159, PARKER G02915, PUROLATOR/FACET 5900EAM032N1, WIX D67B03EB
Filter Media
MICROGLASS
Height
6.06
Micron Rating
3
OD Top
4.53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH059-6-3G-B
- Zoro #
- G422566419
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD059E03B, MAHLE 852059SM3, MAHLE 852059SMX3, MAIN FILTER MF0061159, PARKER G02915, PUROLATOR/FACET 5900EAM032N1, WIX D67B03EB
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 4.53
- OD Bottom
- 4.53
- Collapse Pressure
- 435
- ID Bottom
- 2.55
- Beta Ratio 1
- 200/3
- ID Top
- 2.55
Dimensions
- Height
- 6.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.