HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G02926
- Mfr # PMH070-8-3G-B
- Zoro # G322539575
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18200H3SLG000P, FILTER-X XH02476, FILTREC DMD070E03B, HY-PRO HP388L83MB, INTERNORMEN 306726, INTERNORMEN 048520703VG16BP, MAHLE 852070SM3, MAHLE 852070SMX3, MAIN FILTER MF0061179, PARKER G02926, PUROLATOR/FACET 2070EAM032N1, SEPARATION TECHNO
Filter Media
MICROGLASS
Height
8.07
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH070-8-3G-B
- Zoro #
- G322539575
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18200H3SLG000P, FILTER-X XH02476, FILTREC DMD070E03B, HY-PRO HP388L83MB, INTERNORMEN 306726, INTERNORMEN 048520703VG16BP, MAHLE 852070SM3, MAHLE 852070SMX3, MAIN FILTER MF0061179, PARKER G02926, PUROLATOR/FACET 2070EAM032N1, SEPARATION TECHNO
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- OD Bottom
- 5.91
- ID Bottom
- 3.5
- ID Top
- 3.5
- OD Top
- 5.91
Dimensions
- Height
- 8.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.