Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G02944
- Mfr # PMH087-8-10P-B
- Zoro # G522481162
product price:Â
$
51.49
/ea
Key Features
Replaces OEM Part
FILTER-X XH02488, FILTREC DMD087L10B, MAHLE 852087MIC10, MAIN FILTER MF0061207, PARKER G02944, STAUFF LL100L10B, STAUFF LL100L10B2
Filter Media
PAPER
Height
7.6
Micron Rating
10
ID Top
4.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH087-8-10P-B
- Zoro #
- G522481162
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- FILTER-X XH02488, FILTREC DMD087L10B, MAHLE 852087MIC10, MAIN FILTER MF0061207, PARKER G02944, STAUFF LL100L10B, STAUFF LL100L10B2
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 4.33
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/13/2026
- OD Bottom
- 6.3
- ID Bottom
- 4.33
- OD Top
- 6.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.