Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G02964
- Mfr # PMH146-8-60SS-B
- Zoro # G722515216
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18500G60G000P, FILTER-X XH02554, FILTREC DMD146B60B, HY-PRO HP146NL860WB, MAHLE 852146DRG60, MAIN FILTER MF0061334, PARKER G02964, SEPARATION TECHNOLOGIES ST1694, STAUFF LL155B60B, STAUFF LL155B60B2, WIX D73B60BB
Filter Media
304 SS WIRE
Height
7.6
Micron Rating
60
OD Bottom
7.93
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH146-8-60SS-B
- Zoro #
- G722515216
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18500G60G000P, FILTER-X XH02554, FILTREC DMD146B60B, HY-PRO HP146NL860WB, MAHLE 852146DRG60, MAIN FILTER MF0061334, PARKER G02964, SEPARATION TECHNOLOGIES ST1694, STAUFF LL155B60B, STAUFF LL155B60B2, WIX D73B60BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 7.93
- ID Bottom
- 5.51
- Collapse Pressure
- 305
- ID Top
- 5.51
- OD Top
- 7.93
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.