Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G02969
- Mfr # PMH760-17-3G
- Zoro # G622541278
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02612, FILTREC DMD760E03B, HYDAC/HYCON 01269218, HYDAC/HYCON 2400D003BN, HYDAC/HYCON 2400D03BN, HY-PRO HP760L173M, JURA FILTRATION SH64153, MAHLE 852760SM3, MAHLE 852760SMX3, MAIN FILTER MF0061511, PARKER G02969, SEPARATION TECHNOLOGIES ST1739,
Filter Media
MICROGLASS
Height
16.73
Micron Rating
3
OD Top
5.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH760-17-3G
- Zoro #
- G622541278
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02612, FILTREC DMD760E03B, HYDAC/HYCON 01269218, HYDAC/HYCON 2400D003BN, HYDAC/HYCON 2400D03BN, HY-PRO HP760L173M, JURA FILTRATION SH64153, MAHLE 852760SM3, MAHLE 852760SMX3, MAIN FILTER MF0061511, PARKER G02969, SEPARATION TECHNOLOGIES ST1739,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 5.52
- ID Bottom
- 2.56
- OD Bottom
- 5.52
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/3
- ID Top
- 2.56
Dimensions
- Height
- 16.73
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.