HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G03113
- Mfr # PFC160-5-20G-V
- Zoro # G822473430
product price:Â
$
24.99
/ea
Sold in multiples of 2 for
$49.98
Key Features
Replaces OEM Part
EPPENSTEINER 9160H20SLA000P, EPPENSTEINER E400HL160H20, FILTER-MART 050347, FILTER-X XH02152, FILTREC DHD160E20B, FILTREC DHD160E20V, HYDAC/HYCON 0160D020BN, HYDAC/HYCON 0160D020BNV, HY-PRO HP16DNL525MSB, HY-PRO HP16DNL525MSV, MAIN FILTER MF0060129, MAIN
Filter Media
MICROGLASS
Height
5
Micron Rating
20
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-5-20G-V
- Zoro #
- G822473430
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9160H20SLA000P, EPPENSTEINER E400HL160H20, FILTER-MART 050347, FILTER-X XH02152, FILTREC DHD160E20B, FILTREC DHD160E20V, HYDAC/HYCON 0160D020BN, HYDAC/HYCON 0160D020BNV, HY-PRO HP16DNL525MSB, HY-PRO HP16DNL525MSV, MAIN FILTER MF0060129, MAIN
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
- OD Top
- 2.36
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.