Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G03118
- Mfr # PFC160-5-3G-HC-V
- Zoro # G822512757
product price:Â
$
52.49
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9160H3SLF000P, EPPENSTEINER E400HL160H32, FILTER-MART 050409, FILTER-X XH02153, FILTREC DHD160F03B, FILTREC DHD160F03V, HYDAC/HYCON 0160D003BH, HYDAC/HYCON 0160D003BHV, HY-PRO HP16DHL53MSB, HY-PRO HP16DHL53MSV, MAHLE 7888845, MAHLE 890004SMVS
Filter Media
MICROGLASS
Height
5.08
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-5-3G-HC-V
- Zoro #
- G822512757
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9160H3SLF000P, EPPENSTEINER E400HL160H32, FILTER-MART 050409, FILTER-X XH02153, FILTREC DHD160F03B, FILTREC DHD160F03V, HYDAC/HYCON 0160D003BH, HYDAC/HYCON 0160D003BHV, HY-PRO HP16DHL53MSB, HY-PRO HP16DHL53MSV, MAHLE 7888845, MAHLE 890004SMVS
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- ID Top
- 1.35
- OD Top
- 2.36
- OD Bottom
- 2.36
Dimensions
- Height
- 5.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.