Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G03150
- Mfr # PFC160-7-20G-HC-V
- Zoro # G822477599
product price:Â
$
73.55
/ea
Key Features
Replaces OEM Part
CARQUEST 84880, EPPENSTEINER 9240H20SLF000P, EPPENSTEINER E400HL240H202, FILTER-MART 050417, FILTER-X XH02183, FILTREC DHD240F20B, FILTREC DHD240F20B4, FILTREC DHD240F20V, FILTREC DHD240F20V4, HYDAC/HYCON 0240D020BH, HYDAC/HYCON 0240D020BHV, HY-PRO HP16DH
Filter Media
MICROGLASS
Height
7.4
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-7-20G-HC-V
- Zoro #
- G822477599
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CARQUEST 84880, EPPENSTEINER 9240H20SLF000P, EPPENSTEINER E400HL240H202, FILTER-MART 050417, FILTER-X XH02183, FILTREC DHD240F20B, FILTREC DHD240F20B4, FILTREC DHD240F20V, FILTREC DHD240F20V4, HYDAC/HYCON 0240D020BH, HYDAC/HYCON 0240D020BHV, HY-PRO HP16DH
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- ID Top
- 1.35
- Beta Ratio 1
- 200/20
- OD Top
- 2.36
- OD Bottom
- 2.36
Dimensions
- Height
- 7.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.