Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G03740
- Mfr # PPR31-13-6G-HC-V
- Zoro # G822573239
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D731G06B, FILTREC D731G06BV, HY-PRO HP341L136MB, HY-PRO HP341L136MV, MAIN FILTER MF0059729, MAIN FILTER MF0059730, PARKER G03740, PARKER G03740Q, PARKER G04238, PARKER G04238Q, WIX D04B06GBV
Filter Media
MICROGLASS
Height
12.6
Micron Rating
5
OD Bottom
3.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-13-6G-HC-V
- Zoro #
- G822573239
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D731G06B, FILTREC D731G06BV, HY-PRO HP341L136MB, HY-PRO HP341L136MV, MAIN FILTER MF0059729, MAIN FILTER MF0059730, PARKER G03740, PARKER G03740Q, PARKER G04238, PARKER G04238Q, WIX D04B06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.82
- OD Top
- 3.82
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.88
Dimensions
- Height
- 12.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.