Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G04139
- Mfr # PEP20400-16-10G-V
- Zoro # G822503502
product price:Â
$
70.95
/ea
Key Features
Replaces OEM Part
BALDWIN PT23114MPG, EPPENSTEINER 20400H10SLA000P, EPPENSTEINER 20400H10XLA000P, FILTER-MART 051640, FILTRATION GROUP N0400DN2010, FILTREC XD400G10A, FILTREC XD400G10AV, HYDAC/HYCON 1250530, HYDAC/HYCON 01275062, HYDAC/HYCON 0400DN010BN3HC, HYDAC/HYCON 040
Filter Media
MICROGLASS
Height
15.63
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-16-10G-V
- Zoro #
- G822503502
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.63
Details
- Replaces OEM Part
- BALDWIN PT23114MPG, EPPENSTEINER 20400H10SLA000P, EPPENSTEINER 20400H10XLA000P, FILTER-MART 051640, FILTRATION GROUP N0400DN2010, FILTREC XD400G10A, FILTREC XD400G10AV, HYDAC/HYCON 1250530, HYDAC/HYCON 01275062, HYDAC/HYCON 0400DN010BN3HC, HYDAC/HYCON 040
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- OD Top
- 3.15
- ID Top
- 1.59
- OD Bottom
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.