Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G04243
- Mfr # PFC790-5-6G-V
- Zoro # G022483123
product price:Â
$
59.49
/ea
Key Features
Replaces OEM Part
FILTREC D790G06A, FILTREC D790G06AV, HY-PRO HP190L56MB, HY-PRO HP190L56MV, JURA FILTRATION SH51285, MAIN FILTER MF0059872, MAIN FILTER MF0419150, PARKER G04243, PARKER G04247, WIX D12B06GAV
Filter Media
MICROGLASS
Height
4.92
Micron Rating
5
OD Bottom
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC790-5-6G-V
- Zoro #
- G022483123
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D790G06A, FILTREC D790G06AV, HY-PRO HP190L56MB, HY-PRO HP190L56MV, JURA FILTRATION SH51285, MAIN FILTER MF0059872, MAIN FILTER MF0419150, PARKER G04243, PARKER G04247, WIX D12B06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.09
- Collapse Pressure
- 305
- ID Top
- 0.8
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.09
Dimensions
- Height
- 4.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.