HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G04246
- Mfr # PFC790-5-3G-V
- Zoro # G422507047
product price:Â
$
59.49
/ea
Key Features
Replaces OEM Part
FILTREC D790G03A, FILTREC D790G03AV, HY-PRO HP190L53MB, HY-PRO HP190L53MV, JURA FILTRATION SH51274, MAIN FILTER MF0059871, MAIN FILTER MF0419143, PARKER G04242, PARKER G04246, WIX D12B03GAV
Filter Media
MICROGLASS
Height
4.92
Micron Rating
3
OD Top
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC790-5-3G-V
- Zoro #
- G422507047
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D790G03A, FILTREC D790G03AV, HY-PRO HP190L53MB, HY-PRO HP190L53MV, JURA FILTRATION SH51274, MAIN FILTER MF0059871, MAIN FILTER MF0419143, PARKER G04242, PARKER G04246, WIX D12B03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.09
- ID Top
- 0.8
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.09
- Collapse Pressure
- 305
Dimensions
- Height
- 4.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.