Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G04282
- Mfr # PPR38-13-3G-V
- Zoro # G822531611
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D781G03A, FILTREC D781G03AV, HY-PRO HP390L143MB, HY-PRO HP390L143MV, MAIN FILTER MF0059867, MAIN FILTER MF0306444, PARKER G04282, PARKER G04286, PUROLATOR/FACET 38P0EAM032F2, PUROLATOR/FACET 38P0EAM032N2, WIX D11B03GAV
Filter Media
MICROGLASS
Height
12.6
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-13-3G-V
- Zoro #
- G822531611
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D781G03A, FILTREC D781G03AV, HY-PRO HP390L143MB, HY-PRO HP390L143MV, MAIN FILTER MF0059867, MAIN FILTER MF0306444, PARKER G04282, PARKER G04286, PUROLATOR/FACET 38P0EAM032F2, PUROLATOR/FACET 38P0EAM032N2, WIX D11B03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- OD Bottom
- 3.66
- ID Top
- 1.77
- Beta Ratio 1
- 200/3
- OD Top
- 3.66
Dimensions
- Height
- 12.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.