Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G04296
Mfr # PFC790-5-10G-HC-V
Zoro # G822485464
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTRATION GROUP T4244DH2010, FILTREC D790G10B, FILTREC D790G10BV, HY-PRO HP191L510MB, HY-PRO HP191L510MV, JURA FILTRATION SH51181, JURA FILTRATION SH51181V, MAIN FILTER MF0419157, MAIN FILTER MF0419158, PARKER G04292, PARKER G04296, SCHUPP HY19257, SWIFT
Filter Media
MICROGLASS
Height
4.96
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC790-5-10G-HC-V
- Zoro #
- G822485464
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP T4244DH2010, FILTREC D790G10B, FILTREC D790G10BV, HY-PRO HP191L510MB, HY-PRO HP191L510MV, JURA FILTRATION SH51181, JURA FILTRATION SH51181V, MAIN FILTER MF0419157, MAIN FILTER MF0419158, PARKER G04292, PARKER G04296, SCHUPP HY19257, SWIFT
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.08
- OD Top
- 2.08
- ID Top
- 0.8
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.