HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G04301
- Mfr # PFC790-9-25G-HC-V
- Zoro # G022519921
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTRATION GROUP T4252DH2025, FILTREC D791G25B, FILTREC D791G25BV, HY-PRO HP191L920MB, HY-PRO HP191L920MV, MAIN FILTER MF0419188, MAIN FILTER MF0419190, PARKER G04301, PARKER G04305, SWIFT SF0430525UM, SWIFT SF0430525UMV, WIX D13B25GBV
Filter Media
MICROGLASS
Height
8.7
Micron Rating
20
ID Top
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC790-9-25G-HC-V
- Zoro #
- G022519921
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.7
Details
- Replaces OEM Part
- FILTRATION GROUP T4252DH2025, FILTREC D791G25B, FILTREC D791G25BV, HY-PRO HP191L920MB, HY-PRO HP191L920MV, MAIN FILTER MF0419188, MAIN FILTER MF0419190, PARKER G04301, PARKER G04305, SWIFT SF0430525UM, SWIFT SF0430525UMV, WIX D13B25GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.8
- OD Bottom
- 2.08
- OD Top
- 2.08
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.