HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G04313
- Mfr # PFC770-5-20G-HC-V
- Zoro # G522490942
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D770G25B, FILTREC D770G25BV, HY-PRO HP291L620MB, HY-PRO HP291L620MV, MAIN FILTER MF0059833, MAIN FILTER MF0059834, PARKER G04309, PARKER G04313, WIX D08B25GBV
Filter Media
MICROGLASS
Height
5.41
Micron Rating
20
OD Top
2.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC770-5-20G-HC-V
- Zoro #
- G522490942
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.41
Details
- Replaces OEM Part
- FILTREC D770G25B, FILTREC D770G25BV, HY-PRO HP291L620MB, HY-PRO HP291L620MV, MAIN FILTER MF0059833, MAIN FILTER MF0059834, PARKER G04309, PARKER G04313, WIX D08B25GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 2.64
- Beta Ratio 1
- 200/20
- ID Top
- 1
- Collapse Pressure
- 3045
- OD Bottom
- 2.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.