Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G04328
- Mfr # PPR38-8-10G-HC-V
- Zoro # G622525926
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D780G10B, FILTREC D780G10BV, HY-PRO HP391L810MB, HY-PRO HP391L810MV, JURA FILTRATION SH51244, MAIN FILTER MF0059861, MAIN FILTER MF0059862, PARKER G04324, PARKER G04328, PUROLATOR/FACET 38P0EAH124F1, PUROLATOR/FACET 38P0EAH124N1, WIX D10B10GBV
Filter Media
MICROGLASS
Height
7.91
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-8-10G-HC-V
- Zoro #
- G622525926
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D780G10B, FILTREC D780G10BV, HY-PRO HP391L810MB, HY-PRO HP391L810MV, JURA FILTRATION SH51244, MAIN FILTER MF0059861, MAIN FILTER MF0059862, PARKER G04324, PARKER G04328, PUROLATOR/FACET 38P0EAH124F1, PUROLATOR/FACET 38P0EAH124N1, WIX D10B10GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- ID Top
- 1.77
- OD Top
- 3.74
- OD Bottom
- 3.74
Dimensions
- Height
- 7.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.