Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER HF42L10VQ
- Mfr # PPL9700-18-10G-V
- Zoro # G622534577
product price:Â
$
68.49
/ea
Key Features
Replaces OEM Part
BARKO 56500117, DONALDSON DTHF41814UM, DONALDSON P566276, FILTER-MART 282302, FILTER-MART F970018K12V, FILTERSOFT H9718MDVL, FILTER-X XH01847, FILTREC D651G10AV, FLUITEK 6321, HYDAC/HYCON 2056492, HYDAC/HYCON 50318D10BNV, HYDAC/HYCON H2K010BNV, HY-PRO HPK
Filter Media
MICROGLASS
Height
18.75
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-10G-V
- Zoro #
- G622534577
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BARKO 56500117, DONALDSON DTHF41814UM, DONALDSON P566276, FILTER-MART 282302, FILTER-MART F970018K12V, FILTERSOFT H9718MDVL, FILTER-X XH01847, FILTREC D651G10AV, FLUITEK 6321, HYDAC/HYCON 2056492, HYDAC/HYCON 50318D10BNV, HYDAC/HYCON H2K010BNV, HY-PRO HPK
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.8
- OD Top
- 3.8
- Collapse Pressure
- 145
- ID Top
- 1.61
- ID Bottom
- 1.61
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.