Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER PR2832
- Mfr # PMH8505-4-20G
- Zoro # G822465145
product price:Â
$
22.29
/ea
Sold in multiples of 2 for $44.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL29025, BALDWIN PT23058MPG, DONALDSON DT01525UM, DONALDSON P567084, EPPENSTEINER 184105H20SLE000P, EPPENSTEINER 184105H20XLE000P, FILTER-MART 050630, FILTER-MART 050697, FILTER-X XH02332, FILTREC DMD0005E20B, HYDAC/HYCON 1269143, HYDAC/HYCON 2
Filter Media
MICROGLASS
Height
3.69
Micron Rating
20
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-20G
- Zoro #
- G822465145
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29025, BALDWIN PT23058MPG, DONALDSON DT01525UM, DONALDSON P567084, EPPENSTEINER 184105H20SLE000P, EPPENSTEINER 184105H20XLE000P, FILTER-MART 050630, FILTER-MART 050697, FILTER-X XH02332, FILTREC DMD0005E20B, HYDAC/HYCON 1269143, HYDAC/HYCON 2
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.78
- ID Top
- 1.01
- OD Bottom
- 1.78
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20