HYDRAULIC FILTER - PRESSURE LINE FOR PARKER PR4359
- Mfr # PPL8900-8-3G-V
- Zoro # G322544425
product price:Â
$
40.59
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3803, BEHRINGER BE8900803A, DONALDSON DT890085UM, DONALDSON P174523, DONALDSON P566490, EPPENSTEINER 168900SH3SLS000P, EPPENSTEINER 168900SH3SLS000V, EPPENSTEINER 168900SH3XLS000P, EPPENSTEINER 168900SH3XLS000V, FAIREY ARLON (PARKER) R890H080
Filter Media
MICROGLASS
Height
8.1
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-8-3G-V
- Zoro #
- G322544425
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL3803, BEHRINGER BE8900803A, DONALDSON DT890085UM, DONALDSON P174523, DONALDSON P566490, EPPENSTEINER 168900SH3SLS000P, EPPENSTEINER 168900SH3SLS000V, EPPENSTEINER 168900SH3XLS000P, EPPENSTEINER 168900SH3XLS000V, FAIREY ARLON (PARKER) R890H080
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 365
- OD Top
- 3.79
- OD Bottom
- 3.79
- ID Top
- 2.2
Dimensions
- Height
- 8.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.