Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER PS1A40
- Mfr # PFAPX-4-40G
- Zoro # G422517961
product price:Â
$
21.15
/ea
Sold in multiples of 2 for
$42.30
Key Features
Replaces OEM Part
PARKER 937940, PARKER PS1A40
Filter Media
MICROGLASS
Height
4.21
Micron Rating
40
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFAPX-4-40G
- Zoro #
- G422517961
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.21
Details
- Replaces OEM Part
- PARKER 937940, PARKER PS1A40
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- ID Top
- 1.08
- OD Bottom
- 2.05
- Collapse Pressure
- 150
- Beta Ratio 1
- 200/37
- OD Top
- 2.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.