HYDRAULIC FILTER - PRESSURE LINE FOR PARKER PS2A40
- Mfr # PFAPX-8-40G
- Zoro # G922513272
product price:Â
$
25.75
/ea
Sold in multiples of 2 for
$51.50
Key Features
Replaces OEM Part
PARKER 937941, PARKER PS2A40
Height
7.88
Micron Rating
40
Collapse Pressure
150
OD Bottom
2.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFAPX-8-40G
- Zoro #
- G922513272
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.88
Details
- Replaces OEM Part
- PARKER 937941, PARKER PS2A40
- Micron Rating
- 40
- Collapse Pressure
- 150
- OD Bottom
- 2.05
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/37
- ID Top
- 1.08
- OD Top
- 2.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.