Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER PXWL210
Mfr # PFAPL2-8-10G
Zoro # G822541887
product price:Â
$
38.69
/ea
Key Features
Replaces OEM Part
PARKER 937903Q, PARKER PXWL210
Filter Media
MICROGLASS
Height
7.92
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFAPL2-8-10G
- Zoro #
- G822541887
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- PARKER 937903Q, PARKER PXWL210
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Top
- 1.87
- Collapse Pressure
- 75
- OD Bottom
- 1.87
- ID Top
- 0.91