HYDRAULIC FILTER - PRESSURE LINE FOR PARKER PXWL420B
- Mfr # PFAPL3-9-20G
- Zoro # G022568325
product price:Â
$
41.39
/ea
Key Features
Replaces OEM Part
FILTER-MART 326235, PARKER 937896Q, PARKER PXWL420, PARKER PXWL420B, PARKER PXWL4GDL20
Filter Media
MICROGLASS
Height
9.25
Micron Rating
20
OD Bottom
3.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFAPL3-9-20G
- Zoro #
- G022568325
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 326235, PARKER 937896Q, PARKER PXWL420, PARKER PXWL420B, PARKER PXWL4GDL20
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.09
- OD Top
- 3.09
- ID Top
- 1.7
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 75
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.