Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER PXWL62
- Mfr # PFAPL6-10-3G
- Zoro # G922537704
product price:Â
$
46.99
/ea
Key Features
Replaces OEM Part
PARKER 937906Q, PARKER PXWL62
Height
9.87
Micron Rating
3
Beta Ratio 1
200/3
Collapse Pressure
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFAPL6-10-3G
- Zoro #
- G922537704
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- PARKER 937906Q, PARKER PXWL62
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 75
- OD Bottom
- 4.14
- OD Top
- 4.14
- ID Top
- 2.11
- Filter Media
- MICROGLASS
Dimensions
- Height
- 9.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.