Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PIRANHA P50N10
- Mfr # PSCN-5-10P-V
- Zoro # G022465037
product price:Â
$
16.75
/ea
Sold in multiples of 3 for
$50.25
Key Features
Replaces OEM Part
FILTER-MART 010561, FILTREC WP597, FLEETGUARD (CUMMINS) HF7348, MAIN FILTER MF0066258, NATIONAL FILTERS 110100, PARKER 936178B, PIRANHA 0521551, PIRANHA P50N10, SCHROEDER N10, SCHUPP HY9186, WIX W02AP597
Filter Media
PAPER
Height
5.24
Micron Rating
10
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCN-5-10P-V
- Zoro #
- G022465037
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 010561, FILTREC WP597, FLEETGUARD (CUMMINS) HF7348, MAIN FILTER MF0066258, NATIONAL FILTERS 110100, PARKER 936178B, PIRANHA 0521551, PIRANHA P50N10, SCHROEDER N10, SCHUPP HY9186, WIX W02AP597
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 1.75
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 305
- ID Top
- 0.76
- OD Top
- 1.73
Dimensions
- Height
- 5.24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.