HYDRAULIC FILTER - PRESSURE LINE FOR PTI/TEXTRON FK020GUV

  • Mfr # PPL9020-8-3G-HC-V

  • Zoro # G222488317


product price:  $49.29
/ea

Key Features

OD Bottom
1.78
Collapse Pressure
3045
OD Top
1.78
ID Top
1.05
Height
8.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-8-3G-HC-V
Zoro #
G222488317
UPC #
-
Country of Origin
United States

Dimensions

Height
8.19

Details

OD Bottom
1.78
Collapse Pressure
3045
OD Top
1.78
ID Top
1.05
Micron Rating
3
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Replaces OEM Part
AIRFIL AFKOVL91B3KP, BALDWIN H8051, BALDWIN H9051, BEHRINGER BE9021803A, BEHRINGER BE9021803AV, CARQUEST 84858, CATERPILLAR 3I1706, CATERPILLAR 8T5550, DONALDSON DT902185UM, DONALDSON P167182, DONALDSON P566337, EPPENSTEINER 169021H3LL2205SP, EPPENSTEINER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.